missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell Hynit™ 32-125 Nitrile Coated Liquid Repellent Gloves
Special nitrile-coating formulation is flexible while also repelling liquid, oil, and dirt. Gloves are compliant with FDA Food Handling Requirements.
$46.53 - $47.38
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-019342
|
Ansell
3212511070 |
7 |
Dozen of 12 Pair for $47.38
Case of 12 Dozen for $551.28
|
|
|||||
19-019344
|
Ansell
3212511075 |
7.5 |
Dozen of 12 Pair for $47.24
Case of 12 Dozen for $549.72
|
|
|||||
19-019330
|
Ansell
3212511080 |
8 |
Dozen of 12 Pair for $47.24
Case of 12 Dozen for $549.72
|
|
|||||
19-019331
|
Ansell
3212511090 |
9 |
Dozen of 12 Pair for $46.53
Case of 12 Dozen for $541.44
|
|
|||||
Description
- Liquid-repellent impregnation repels oil, grease, and dirt
- Nitrile coating is flexible for optimum dexterity
- Compliant with FDA food handling requirements
- Resistant to abrasions
Specifications
ANSI 3 | |
Blue | |
No Texture | |
Dip-coated Gloves | |
Open | |
Polybag |
Nitrile | |
ANSI A1 | |
Specific | |
Automotive Assembly, Equipment Operation, Metal Fabrication, and Mining | |
Cotton/Polyester Blend | |
32-125 |