missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ AFFINITY™ Neoprene Gloves

Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.

Supplier:  Ansell ASL3774

 View more versions of this product

Catalog No. 19-151-209


Only null left
Explore available promotions

Description

Description

Non-sterile neoprene gloves provide protection, comfort, elasticity and tactile sensitivity for workers in the healthcare industry.

  • Comfortable and durable neoprene synthetic formulation
  • Polymer coated for easy donning
  • Textured fingertips for improved grip
  • Powder free, latex-free
  • Tear and puncture resistant
  • Tested for use with chemotherapy drugs
  • Ideal for sustained, high-risk examination procedures
Specifications

Specifications

ASTM D6977, D6978, CA Prop 65, Category III, FDA21 CFR 177-2600, ISO 13485, ISO 10993-10:2002
Yes
1.5
Single-use
6.3 mil
No
Neoprene
0.13 mm
X-Large
0.16 mm
MICRO-TOUCH™ AFFINITY™
24 cm
EN 455 Part 1, EN 455 Part 3
Healthcare
Green
Partially Textured
0.16 mm
Yes
5.1 mil
Powder Free
6.3 mil
3774
9.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions