missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICRO-TOUCH™ Nitrile E.P.™ Non-Sterile Gloves

Nitrile, powder free examination glove with an extended cuff provides extra protection when healthcare providers are exposed to chemotherapy agents, bodily fluids or blood-borne pathogens in high-risk clinical settings.

$287.52 - $287.52

Specifications

Color Blue
Disposable Single-use
Material Nitrile
Length (English) 11.6 in.
Length (Metric) 29.4 cm
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-200-843
View Documents
Ansell
6034050
X-Small
Case of 1000 Each for $287.52
 
Description

Description

  • Non-sterile glove with extended cuff
  • Ideal for healthcare providers in high-risk clinical settings
  • Chemical and puncture resistant
  • Textured for better grip during wet and dry procedures
  • Tested for use with chemotherapy drugs
Specifications

Specifications

Blue
Nitrile
29.4 cm
Single-use
11.6 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'