missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell PVA™ 15-554 Red Polyvinyl Alcohol Immersion Gloves
Suitable for handling strong organic solvents. Comfortable anatomical glove with pre-curved fingers and winged thumb. Soft two-piece knitted liner cushions the hand and absorbs perspiration.
Supplier: Ansell 1555411090
Alert:
PVA coating is water soluble. Do not use in water or water-based solutions.
Description
- Ideal for working with epoxies, handling strong organic solvents and a variety of electronic applications
- Coated with polyvinyl alcohol (PVA) to resist aromatics, aliphatics and chlorinated solvents that quickly deteriorate rubber, neoprene and PVC gloves
- Limited absorption and extraction characteristics of PVA also eliminate swelling and shrinking
- Weight is only half as much as neoprene-coated gauntlets
- Interlock knit lining provides greater flexibility
- Curved, preflexed fingers and wing thumb provide natural fit
Specifications
ANSI 3 | |
Red | |
PVA | |
EN 388:3121A, EN 388:3121 | |
BCDFIJ | |
Gauntlet | |
Knit | |
15-554 9 214306 | |
14 in. |
CE 0493, EN1149 + EN16350 | |
Yes | |
9 | |
Type A | |
Bacteria, Fungi only | |
Smooth | |
Lined | |
AlphaTec™ 15-554 | |
35.5 cm |