missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 19-026 Neoprene Dipped Gloves
Neoprene gloves are designed to protect in applications where thermal and chemical risks are present.
$55.83 - $55.83
Specifications
ANSI Abrasion Rating | ANSI 4 |
---|---|
Certifications/Compliance | 21 CFR 177-2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III, EN 407:32XX4X, EN 511:121 |
Color | Black |
Latex Free | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-051-308
|
Ansell
1902611080 |
8 |
Pair for $55.83
Case of 12 Pair for $639.96
|
|
|||||
19-051-309
|
Ansell
1902611100 |
10 |
Pair for $55.83
Case of 12 Pair for $639.96
|
|
|||||
Description
Ideal for applications involving plating, circuit board manufacturing, steam cleaning, and the handling of bulk chemicals.
- Combines the chemical resistance of neoprene with a soft thermal liner
- Protects hands against intermittent contact with hot surfaces up to 400°F (204°C)
- Offers lightweight cut resistance
- Removable liner and integrated hanging loop allow gloves to be stored and dried quickly
- Rough finish
- Gauntlet cuff
- Color: Black
Not for use around open flame or for continuous immersion in hot chemicals or liquids
Specifications
ANSI 4 | |
CE 0493, EN 420:2003 + A1:2009; Category III, EN 407:32XX4X, EN 511:121 | |
Yes | |
EN 388:3122B, EN 388:3222 | |
AKLMPT | |
Equipment repair and maintenance, blending and charging of raw materials, transferring solids and liquids, opening and draining pump valves or lines and loading and unloading of process equipment | |
Rough | |
Lined | |
26 in. |
21 CFR 177-2600 | |
Black | |
Neoprene | |
Type A | |
Bacteria, Fungi only | |
Gauntlet | |
Fleece/Jersey | |
AlphaTec™ 19-026 | |
66 cm |