missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell AlphaTec™ 56-600 Urethane Aprons
Urethane aprons designed for comfort and extended wear. Offers a combination of chemical protection, flexibility, and toughness
$165.31 - $165.31
Specifications
Type | Bib Apron |
---|---|
Material | Urethane |
Color | Yellow |
Disposable | Reusable |
Closure Type | Integral Ties |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
17-987-113A
|
Ansell
YU48 |
48 in. | 121.92 cm |
Dozen of 12 Each for $165.31
Case of 4 Dozen for $661.24
|
|
||||
Description
- Urethane aprons designed for extended wear in food processing and life science industries.
- Reliable protection against oil, grease, and chemicals.
- Nylon reinforced to resist tearing, abrasion, and puncture.
- Flexible lightweight construction.
- Sealed grommets allow for size adjustment without tear-out.
- Adjustable ties ensure optimal fit for wide range of wearers.
Specifications
Bib Apron | |
Yellow | |
Integral Ties | |
Nylon Reinforced Urethane, Sewn Edges | |
Yes | |
Tearing, Abrasion, Puncture | |
Food Service, Maintenance, Transferring Liquids | |
88.9 cm | |
1 Ea. |
Urethane | |
Reusable | |
Non-sterile | |
Sewn-edge | |
None | |
7 mil | |
35 in. | |
48/Cs. | |
Sewn |