missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Applied Biosystems™ Proteinase K for MagMAX™ DNA Multi-Sample Ultra Kit
This is the same proteinase K found in the MagMAX™ DNA Multi-Sample Ultra Kit (Cat. No. A25597, A25598), available separately in case more proteinase K is required for a particular application.
Supplier: Applied Biosystems™ A25561
Description
This is the same proteinase K found in the MagMAX™ DNA Multi-Sample Ultra Kit (Cat. No. A25597, A25598), available separately in case more proteinase K is required for a particular application.Specifications
Store in freezer (-5 to -30°C). | |
DNA Extraction | |
Proteinase K |
Kit | |
MagMAX™ | |
4 mL |
For Research Use Only. Not for use in diagnostic procedures.