missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Applied Biosystems™ Veriti™ Dx 384-well Thermal Cycler
Designed for in vitro diagnostic PCR use
Supplier: Applied Biosystems™ 4452301
Description
- The Veriti Dx 384-Well Thermal Cycler features an easy-to-use color touch screen to simplify setup and use of the system
- Features an easy-to-use graphical interface (6.5 inch VGA touch screen)
- Control at Your Fingertips The powerful yet simple-to-operate user interface on the Veriti Dx 384-Well Thermal Cycler is driven by the 6.5 inch (16.51cm) VGA color touch screen. The large screen allows for easy viewing of your temperature profiles. Additionally, the large navigation buttons put programming of the Veriti Dx Thermal Cycler at your fingertips. Setup and navigation of the Veriti Dx Thermal Cycler do not require use of a stylus or mouse
- World-Class Service and Support Veriti Dx system includes installation and Initial Qualification/Operational Qualification (IQ/OQ) by factory-trained Field Service Engineers to ensure it meets our stringent performance specifications
- Block Format: Noninterchangeable; High Throughput-Compatible
- Reaction Speed: Standard
PCR, PCR & Real-Time PCR, Routine PCR
Certifications
CE IVD labeled in Europe.
Compliance
Classified as a US FDA Class I Medical Device. Conforms to IVDD (98/79/EC) requirements. The instrument is manufactured to ISO 13485 and GMP requirements.
Specifications
Non-interchangeable | |
High-throughput Compatible | |
<0.5°C (20 sec. after reaching 95°C) | |
19.1 x 9.3 x 9.6 in. (48.5 x 23.7 x 24.5 cm) | |
100/240 V | |
Thermal Cycler | |
0°C to 100°C | |
3.7°C/sec. (Block), 3.1°C/sec. (Sample) | |
1 instrument | |
384-well, 6-Zone VeriFlex Block |
±0.25°C (35°C to 99.9°C) | |
Veriti Dx Thermal Cycler | |
Standard | |
384-well, 20 μL | |
6.5 in. VGA 32 k Color Touchscreen | |
Limited Warranty | |
USB, Wi-Fi, Ethernet | |
>500 | |
25 lb. (11.4 kg) |