missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ Arc H2O Jacket FL Orange Segmented Reflective Trim
$818.82 - $1089.84
Specifications
Gender | Unisex |
---|---|
Material | Polyurethane-coated FR Cotton |
Color | Fluorescent Orange |
Closure Type | Snap, Zipper |
Seam Type | Welded |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
170012117
|
National Safety Apparel™
R30RQCX2SM |
Small |
Each for $818.82
|
|
||||||
170012118
|
National Safety Apparel™
R30RQCX2MD |
Medium |
Each for $818.82
|
|
||||||
170012119
|
National Safety Apparel™
R30RQCX2LG |
Large |
Each for $818.82
|
|
||||||
170012120
|
National Safety Apparel™
R30RQCX22X |
2X-Large |
Each for $900.70
|
|
||||||
170012121
|
National Safety Apparel™
R30RQCX2XL |
X-Large |
Each for $818.82
|
|
||||||
170012122
|
National Safety Apparel™
R30RQCX23X |
3X-Large |
Each for $900.70
|
|
||||||
170012123
|
National Safety Apparel™
R30RQCX24X |
4X-Large |
Each for $990.78
|
|
||||||
170012124
|
National Safety Apparel™
R30RQCX25X |
5X-Large |
Each for $1,089.84
|
|
||||||
Specifications
Unisex | |
Fluorescent Orange | |
Welded | |
30.5 in. |
Polyurethane-coated FR Cotton | |
Snap, Zipper | |
Hi-vis Jacket |