missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Essentials Aspirating Serological Pipettes
Provides rapid fluid dispensing
$186.03 - $401.82
Specifications
Aspirator Plug | No |
---|---|
Autoclavable | Not Autoclavable |
Material | Polystyrene |
Sterility | Sterile |
For Use With (Application) | Aspiration, transfer |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
03-395-165
|
Cole-Parmer™ Essentials
0439508 |
2 mL |
Case of 500 Each for $401.82
|
|
|||||
03-395-166
|
Cole-Parmer™ Essentials
0439509 |
5 mL |
Case of 200 Each for $186.03
|
|
|||||
03-395-167
|
Cole-Parmer™ Essentials
0439510 |
10 mL |
Case of 200 Each for $208.53
|
|
|||||
Description
- Made from transparent medical grade polystyrene (PS) sterilized by gamma irradiation
- Tested for endotoxins, cytotoxicity, and are guaranteed nonhemolytic
- Certified DNase-, RNase-free, and nonpyrogenic
Specifications
No | |
Polystyrene | |
Aspiration, transfer | |
12 in. | |
30.5 cm |
Not Autoclavable | |
Sterile | |
No | |
Individually Wrapped | |
Reusable |
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.