missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Arsenal™ 5935T XL Web Handle Canvas Hoist Bucket with Top
Arsenal™ 5935T XL Web Handle Canvas Hoist Bucket with Top is constructed of a canvas main material and a synthetic leather bottom.
Supplier: Ergodyne™ 14835
Description
- 24 oz. canvas main material
- Synthetic leather reinforced base
- Molded plastic top ring to maintain wide opening for viewing and accessing contents
- High tensile strength web handle with leather reinforcement
- Heavy-gauge nylon stitching
- Interior pocket
- Nickel-plated storm drain
- Certified to a 5:1 safety factor
Specifications
| 41 cm | |
| X-Large | |
| 20 in. | |
| 16 in. |
| 51 cm | |
| 68 kg | |
| 150 lb. |