Learn More
Thermo Scientific™ ART™ Non-Filtered Extended-Length Wide-Bore Genomic pipette Tips
Ideal for very viscous material
$311.07 - $383.23
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Clean Claims | DNase, RNase, DNA, ATP and Endotoxin Free |
Format | Rack |
Catalog Number | Mfr. No. | Volume (Metric) | Tip Style | Format | Sterility | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Tip Style | Format | Sterility | Price | Quantity | ||
21-402-157
|
Thermo Scientific™
MB3701 |
200 μL | Extended Length | Rack | Sterile |
Pack of 768 Each for $383.23
Case of 4 Pack for $1,532.92
|
|
||
21-402-158
|
Thermo Scientific™
3702 |
200 μL | Genomic/Wide Orifice, Extended Length | Rack | Non-sterile |
Pack of 768 Each for $311.07
Case of 4 Pack for $1,244.28
|
|
||
Description
Ideal for very viscous material
These specialty Wide Bore Tips are designed for researchers dealing with macromolecules like genomic DNA and are especially critical when transferring fragile cellular samples such as macrophages, hybridomas and hepatocytes. When these types of samples are forced through the narrow tip orifice of conventional tips, they are subjected to mechanical shearing forces that can cause trauma and fragmentation to the cells being transferred. The result is often a decrease in plating capability and compromised cell viability. Our wide bore blunt end tip orifice eliminates cell shearing and flow resistance, making this tip ideal for very viscous material.
- Clear, extended-length tips with large orifice
- For working with macromolecules, viscous material, plant tissues, or doing cell suspensions
- Extended length is perfect for those hard-to-reach applications
- DNase, RNase, DNA, ATP, and Endotoxin Free
Specifications
200 μL | |
Clear | |
Rack |
Non-Filtered | |
DNase, RNase, DNA, ATP and Endotoxin Free | |
ART |