missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å PFAS, 2.7 μm HPLC Column
The densely bonded, extensively endcapped ODS stationary phase of Ascentis™ Express PFAS provides an application tested solution for PFAS analysis.
Supplier: MilliporeSigma™ Supelco™ 53563U
Description
- Ascentis™ Express PFAS is a high-speed, high-performance liquid chromatography column based on the proven Fused-Core™ particle design.
- The Fused-Core™ particle provides a thin porous shell of high-purity silica surrounding a solid silica core.
- This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5 μm thick porous shell and the small overall particle size of 2.7 μm.
- The densely bonded, extensively endcapped ODS stationary phase of Ascentis™ Express PFAS provides an application tested solution for PFAS analysis.
Specifications
3 mm | |
600 bar | |
2 to 9 | |
1 Ea. | |
<60°C | |
Reversed Phase | |
HPLC, LC/MS |
5 cm | |
2.7 μm | |
90 Å | |
135 m2/g | |
Fused-Core™ Silica Particle Platform Particle Platform Superficially Porous Particle | |
Stainless Steel |