missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Ascentis™ Express C18 HPLC Column, 5 μm Particle Size
Ascentis™ Express 5 μm C18 is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design.
Supplier: MilliporeSigma™ Supelco™ 50526U
Description
Ascentis™ Express C18 columns contain Fused-Core™ particles that provide a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.5-micron thick porous shell and the highly uniform overall particle size of 5-microns. The densely bonded, extensively endcapped dimethyloctadecyl stationary phase of Ascentis™ Express 5 μm C18 provides a stable, reversed-phase packing that can be used for basic, acidic, or neutral compounds.Specifications
3 mm | |
5 μm | |
90 Å | |
Ascentis | |
Yes | |
Fused-Core HPLC |
10 cm | |
2 to 9 | |
C18 (octadecyl) | |
C18 (octadecyl) Phase/Fused-Core Particle Platform | |
Reversed Phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.