missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ Ascentis™ Express F5 HPLC Column, 5 μm Particle Size
Ascentis™ Express 5 μm F5 can be used for basic, acidic, or neutral compounds with alternate selectivity from C18.
Supplier: MilliporeSigma™ Supelco™ 50624U
Description
Ascentis™ Express 5 μm F5 is a high-speed, high-performance liquid chromatography column based on the highly efficient Fused-Core™ particle design. The bonded, endcapped, dimethylpentafluorophenyl-propylsilane stationary phase of Ascentis™ Express 5 μm F5 provides a stable, reversed-phase packing with electron-deficient phenyl rings due to the presence of electronegative fluorines. In addition to forming π-π and mildly steric interactions, F5 phases also retain compounds by polar interactions. As a result of having both polar and non-polar character, F5 phases can show dual-mode retention behavior, sometimes producing a “U-shaped” retention as a function of acetonitrile content of the mobile phase, with retention increasing at both low and high concentrations of ACN (reversed-phase and HILIC retention modes).Specifications
3 mm | |
5 μm | |
90 Å | |
Ascentis | |
Yes | |
Fused-Core HPLC |
25 cm | |
1 to 9 | |
PFP (Pentafluorophenyl) | |
PFP (Pentafluorophenyl) Phase/Fused-Core Particle Platform | |
Reversed Phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.