missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express OH5 Guard Cartridge, 5 μm Particle Size

Ascentis™ Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis™ Express columns.

$922.30 - $922.30

Specifications

Quantity 3/Pk.
Particle Size 5 μm
Length (Metric) 5 mm
Type Fused-Core HPLC Guard Cartridge
Phase HILIC
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity  
111008309
View Documents
MilliporeSigma™ Supelco™
50349U
2.1 mm
Each for $922.30
Only null left
 
111008310
View Documents
MilliporeSigma™ Supelco™
50350U
3 mm
Each for $922.30
Only null left
 
111008311
View Documents
MilliporeSigma™ Supelco™
50355U
4.6 mm
Each for $922.30
Only null left
 
Description

Description

Ascentis™ Express guard columns are capable of continuous use at pressures up to 14,500 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.
Specifications

Specifications

3/Pk.
5 mm
HILIC
Ascentis
5 μm
Fused-Core HPLC Guard Cartridge
HPLC
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.