missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ AssureTouch™ Ultra Tough Nitrile Powder-Free Medical Examination Gloves with Textured Fingertips
AssureTouch™ Ultra Tough Nitrile Powder-Free Medical Examination Gloves with Textured Fingertips. Industrial quality nitrile ensures high chemical and tear resistance without compromising comfort or fit. Fully textured to ensure a secure grip.
$140.89 - $140.89
Specifications
Chlorinated | No |
---|---|
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Black |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17101093
|
Medicom™
9950B |
Small |
Case of 1000 Each for $140.89
|
|
|||||
17101094
|
Medicom™
9950C |
Medium |
Case of 1000 Each for $140.89
|
|
|||||
17101095
|
Medicom™
9950D |
Large |
Case of 1000 Each for $140.89
|
|
|||||
17101096
|
Medicom™
9950E |
X-Large |
Case of 1000 Each for $140.89
|
|
|||||
17101097
|
Medicom™
9950F |
2X-Large |
Case of 1000 Each for $140.89
|
|
|||||
Description
- Made from industrial quality nitrile to provide strong tear resistance without compromising comfort or fit.
- Textured fingertips ensure a secure grip, even when wet.
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Black | |
Fingertip Textured | |
Powder Free | |
Yes |
No | |
1.5 | |
Single-use | |
Yes | |
Non-sterile | |
Beaded |