missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius ASTM Class Weight Set
ASTM Class Weight Set features calibration weights which can be used with all balance manufacturers' makes and models. Everything you need in one convenient case.
Supplier: Sartorius WCP258AC1C
Description
- Everything you need in one convenient case.
- CaseCal-Paks contain (3) high-quality, precision Alloy 8 weights, which can be used with all balance manufacturers' makes and models.
- The weights supplied are the balance manufacturers' recommended calibration weight, 10% of the calibration weight, and the minimum weight as determined by the balance's readability and expected standard deviation under normal conditions as recommended by USP 41.
- Cal-Paks where the largest weight is 200 g and below are supplied in a high-quality polycarbonate case.
- Cal-Paks where the largest weight is 500 g through 5 kg are supplied in a rugged polypropylene case.
- All Cal-Pak individual weights are supplied in their own high-quality polycarbonate individual case inside the master case.
- 5 kg weights are set inside
Specifications
Calibration Mass | |
Stainless Steel | |
2, 20, 200 g |
Class 1 | |
Polycarbonate | |
0.002 to 0.004 |