missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
ASTM™ D2887 Reference Gas Oil Analytical Standard, Sold by MilliporeSigma™ Supelco™
This sample is a petroleum fraction with a boiling range from 250° to 850°F, evaluated in round-robin studies by the ASTM. Use this sample and the supplied ASTM boiling range consensus values to evaluate system performance.
Supplier: Merck Emd Millipore 506419
Specifications
Ampule | |
UN1203 - Class 3 - PG 2 - Gasoline | |
Analytical Standard | |
Neat |
1 mL | |
RGO | |
-38°C |
ASTM is a registered trademark of American Society for Testing and Materials