missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ ASTM Low Form Glass Beaker
Made from high quality borosilicate 3.3 glass. Extremely durable, with a low temperature gradient, and superior chemical resistance. Features a spout for easy pouring and graduations as per ASTM-E960.
Supplier: Eisco™ CH0124G
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Low form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
- Graduated per ASTM-E960
Warranty
1 year limited manufacturer warranty.
Specifications
20.3 oz. | |
600 mL | |
Holding liquids | |
8.9 cm | |
1 Ea. | |
8.9 cm | |
Reusable | |
ASTM | |
Euro |
Clear | |
Borosilicate Glass | |
12.7 cm | |
1 Ea. | |
Glass Beaker | |
Autoclavable | |
Yes | |
Black Scale |