missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Volumetric Flask with Glass Stopper

Class B Glass Volumetric Flask with Glass Stopper features a single graduation and blue markings.

Supplier:  Eisco™ CH0442B

 View more versions of this product

Catalog No. S23812


Only null left
Explore available promotions

Description

Description

  • Flat bottom design
  • Single graduation mark
  • Includes fitted glass stopper
  • Blue printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty

1 year limited manufacturer warranty.

Specifications

Specifications

1.69oz.
Clear
Clear
50 mL
1
5 cm
Volumetric Flask
±0.1 mL
2 in.
Autoclavable
Yes
Non-sterile
Flat
Non-treated
ASTM-E288
Borosilicate Glass 3.3
Volumetric flask
Borosilicate Glass
2 in.
Long
Straight-sided, Round
0.2 lb.
5 cm
Reusable
Beaded
B
Glass Stopper
Stopper No. 13
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions