missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flask with Glass Stopper
Class B Glass Volumetric Flask with Glass Stopper features a single graduation and blue markings.
Supplier: Eisco™ CH0442E
Description
- Flat bottom design
- Single graduation mark
- Includes fitted glass stopper
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
| 8.45 oz. | |
| Borosilicate Glass 3.3 | |
| Volumetric flask | |
| Borosilicate Glass | |
| 3.5 in. | |
| 10 in. | |
| Long | |
| Straight-sided, Round | |
| 0.3 lb. | |
| 8.89 cm | |
| Reusable | |
| Beaded | |
| B | |
| Glass Stopper | |
| Stopper No. 16 |
| Clear | |
| Clear | |
| 250 mL | |
| 1 | |
| 8.89 cm | |
| 25.4 cm | |
| Volumetric Flask | |
| ±0.24 mL | |
| 3.5 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |