missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Augen Gneiss Specimen (Metamorphic Rock)
For use in learning about differential stresses and foliation in metamorphic rocks. EISCO Augen Gneiss Specimen (Metamorphic Rock) is high-grade metamorphic rock formed from other rocks undergoing alteration from intense heat and pressure.
$8.85 - $8.85
Specifications
Packaging | Clear labeled and barcoded bag |
---|---|
For Use With (Application) | Learning about differential stresses and foliation in metamorphic rocks |
Product Type | Augen Gneiss Study Specimen (Metamorphic Rock) |
Width (English) | Approx. 1 in. |
Width (Metric) | Approx. 3 cm |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
S24778
|
Eisco™
ESNG0054 |
Each |
N/A
|
|
|||||
Description
- For use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
- Relict xenocrysts in sample record direction of stress during alteration
- This rock sample is great for demonstrating metamorphic properties and can be used in lessons about rock cycle
- Comes in clear labeled and barcoded bag for storage
Specifications
Clear labeled and barcoded bag | |
Augen Gneiss Study Specimen (Metamorphic Rock) | |
Approx. 3 cm |
Learning about differential stresses and foliation in metamorphic rocks | |
Approx. 1 in. |