missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ N95 Aura™ Particulate Respirators, 9205+
Three-panel, flat-fold disposable respirators provide comfortable, reliable worker protection against non-oil based particles.
$458.63 - $778.51
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
Design Type | Flat-fold |
Disposable | Single-use |
Filter Type | N95 |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
19-072-522
|
3M™
7100232219 |
240/Cs. |
Case of 240 Each for $458.63
|
|
|||||
296368418
|
3M™
7100232940 |
440/Cs. |
Case of 440 Each for $778.51
|
|
|||||
Description
- Provides reliable protection of at least 95 percent filtration efficiency against certain non-oil based particles
- Lightweight, three-panel designed respirator provides quality, reliable, and convenient worker protection
- Suggested applications: Grinding, sanding, sweeping, bagging and other dusty or arid operations
- Used to help reduce inhalation of certain airborne biological particles like mold, Bacillus anthracis and Mycobacterium tuberculosis
- Example applications include emergency or pandemic preparedness planning, stockpiling, etc.
Specifications
N - Not Resistant to Oil | |
Flat-fold | |
N95 | |
Standard | |
95% | |
Adjustable Nose Clip | |
Stapled Headbands |
NIOSH 42 CFR 84, N95 | |
Single-use | |
General Purpose Particulate Respirator | |
No | |
9205+ | |
Non-sterile | |
No |