missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
FEATHER Autopsy Blade
FEATHER Autopsy Blades have superior sharpness and cutting performance compared to conventional knives. The handle (sold separately) is autoclavable, features excellent chemical resistance, and can be used for brain dissection and other purposes simply by exchanging the blade.
$132.74 - $145.92
Specifications
Product Type | Autopsy Blade |
---|---|
For Use With (Equipment) | FEATHER Autopsy Blade Handle F-100 |
Material | Stainless Steel |
Quantity | 5 Pk. |
Width (Metric) | 1.2 mm |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
08-922A
|
FEATHER
NO100 |
100 mm |
Pack of 5 Each for $132.74
|
|
|||||
08-922B
|
FEATHER
NO170 |
170 mm |
Pack of 5 Each for $145.92
|
|
|||||
Description
- Made in Japan
Specifications
Autopsy Blade | |
Stainless Steel | |
1.2 mm |
FEATHER Autopsy Blade Handle F-100 | |
5 Pk. |