missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Autopsy Saw
This Mopec saw has a rugged construction and a machined aluminum housing that reduces heat and noise. On/Off switch is designed and placed so that it will not break if dropped. Designed for removing the cranial cap, making linear cuts or sectioning small bone specimens.
Supplier: Mopec BD040
Requires : Blade not included
Description
- Oscillation: 115 V: 18,414 duty cycle of 15 min on/20 min off; 230 V: 28,000 duty cycle of 15 min on/20 min off
- Included: Allen wrench, 10 foot cord with hospital grade plug, Weight with power cord 3.92 lb., Weight without power cord 3.32 lb.
- Special lubrication guarantees long life
Specifications
Mopec Autopsy Saw | |
Allen Wrench, 10 foot cord with hospital grade plug | |
3.32 lb. | |
115 V: 18,414 duty cycle of 15 min on/20 min off; 230V:28,000 duty cycle of 15 min on/20 min off |