missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ 1000 μL Universal Pipetter Tips: Wide Bore
Compatible with most popular brands of pipettes
$114.35 - $1413.13
Specifications
Volume (Metric) | 100 to 1000 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, DNA, and PCR inhibitor Free |
Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Format | Price | Quantity | ||||
14-222-699
|
Axygen™
T1005WBC |
Non-sterile | Bulk |
Pack of 1000 Each for $114.35
Case of 5 Pack for $571.75
|
|
||||
14-222-702
|
Axygen™
T1005WBCR |
Non-sterile | Rack |
Case of 5000 Each for $1,204.78
|
|
||||
14-222-703
|
Axygen™
T1005WBCRS |
Sterile | Rack |
Case of 5000 Each for $1,413.13
|
|
||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-1005-WB-C-L)
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Specifications
100 to 1000 μL | |
Clear | |
DNase, RNase, DNA, and PCR inhibitor Free | |
Universal Fit |
Non-Filtered | |
Autoclavable | |
Genomic/Wide Orifice, Universal | |
Polypropylene |