missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 12-Strip PCR Tubes
Manufactured from 99.9% pure virgin polypropylene
$2,888.79 - $3,077.15
Specifications
| Certifications/Compliance | RNase, DNase-free |
|---|---|
| Color | Clear |
| Volume (Metric) | 0.2 mL |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Thermal Cyclers |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|
14-222-259
|
Axygen™
PCR0212FCPC |
Thin Wall 12-Strip PCR Tube and Flat Cap |
N/A
|
|
|||||
|
14-222-258
|
Axygen™
PCR0212C |
Thin Wall 12-Strip PCR Tube Only |
N/A
|
|
|||||
Description
Axygen™ 0.2 mL thin-wall 12 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.- RNase-/DNase-free
- Non-pyrogenic
- Non-sterile
- Manufactured with 99.9% pure virgin polypropylene
Specifications
| RNase, DNase-free | |
| 0.2 mL | |
| Thermal Cyclers | |
| Polypropylene | |
| Strip |
| Clear | |
| Polypropylene | |
| Non-sterile | |
| 4000 x g |