missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ 8-Strip PCR Tubes, 0.2 mL
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.
$286.97 - $3833.47
Specifications
Volume (Metric) | 0.2 mL |
---|---|
Sterility | Non-sterile |
Material | Polypropylene |
Format | Strip |
Product Type | Thin Wall 8-Strip PCR Tube |
Catalog Number | Mfr. No. | Color | Closure Type | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Closure Type | Quantity | Price | Quantity | |||
14-222-249
|
Axygen™
PCR0208B |
Blue | Sold Separately | 125/Pk., 1250/Cs. |
Pack of 125 Each for $384.60
Case of 10 Pack for $3,846.00
|
|
|||
14-222-250
|
Axygen™
PCR0208C |
Clear | Sold Separately | 125/Pk., 1250/Cs. |
Pack of 125 Each for $286.97
Case of 10 Pack for $2,869.70
|
|
|||
14-222-251
|
Axygen™
PCR0208CPC |
Clear | Domed | 125/Pk., 1250/Cs. |
Pack of 125 Each for $359.49
Case of 10 Pack for $3,594.90
|
|
|||
14-222-248
|
Axygen™
PCR0208A |
Assorted | Sold Separately | 125/Pk., 1250/Cs. |
Pack of 125 Each for $413.50
Case of 10 Pack for $4,135.00
|
|
|||
14-222-252
|
Axygen™
PCR0208FCPC |
Clear | Flat | 125/Pk., 1250/Cs. |
Pack of 125 Each for $345.76
Case of 10 Pack for $3,457.60
|
|
|||
14-222-253
|
Axygen™
PCR0208G |
Green | Sold Separately | 125/Pk., 1250/Cs. |
Case of 1250 Each for $3,833.47
|
|
|||
14-222-257
|
Axygen™
PCR0208Y |
Yellow | Sold Separately | 125/Pk., 1250/Cs. |
Case of 1250 Each for $3,770.11
|
|
|||
14-223-220
|
Axygen™
PCR0208CPC100 |
Clear | Domed | 100/Cs. |
Case of 100 Each for $513.72
|
|
|||
14-223-221
|
Axygen™
PCR0208C100 |
Clear | Sold Separately | 100/Cs. |
Case of 100 Each for $338.33
|
|
|||
Description
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr
- PCR tubes strips designed to fit a wide variety of thermal cyclers
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a variety of colors for easy sample identification
Specifications
0.2 mL | |
Polypropylene | |
Thin Wall 8-Strip PCR Tube |
Non-sterile | |
Strip |