missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Conical Centrifuge Tubes
Graduated tubes with conical bottom
$356.95 - $394.72
Specifications
Cap Style | Screw Cap |
---|---|
Autoclavable | Not Autoclavable |
Color | Clear |
Material | Polypropylene |
For Use With (Application) | For sample identification |
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Packaging | Price | Quantity | |||||
14-222-961
|
Axygen™
SCT15ML500 |
15 mL | 25 Tubes and Caps/Rack, 20 Racks/Cs. |
Case of 500 Each for $356.95
|
|
|||||
14-222-964
|
Axygen™
SCT50ML500 |
50 mL | Bag |
Case of 500 Each for $394.72
|
|
|||||
Description
- Rated to 12,000 RCF
- Printed graduations and writing area for sample identification
- Screw caps can be closed with one hand.
- Sterile options are also available.
- RNase-/DNase-free
- Nonpyrogenic
Specifications
Screw Cap | |
Clear | |
For sample identification | |
Non-sterile |
Not Autoclavable | |
Polypropylene | |
Screw cap | |
12,000 x g |