missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Maximum Recovery™ Polypropylene Pipette Tip
For ultra-low retention and high yield
$191.65 - $197.74
Specifications
Sterility | Sterile |
---|---|
Clean Claims | DNase, RNase, and Pyrogen Free |
Format | Rack |
For Use With (Equipment) | Universal Fit |
Product Line | Maximum Recovery |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Price | Quantity | ||||
14-222-715
|
Axygen™
T200CLRS |
1 to 200 μL | Clear |
Pack of 960 Each for $191.65
Case of 5 Pack for $958.25
|
|
||||
14-222-740
|
Axygen™
T300LRS |
0.5 to 10 μL | Clear |
Pack of 960 Each for $197.74
Case of 5 Pack for $988.70
|
|
||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled
- Maxymum Recovery technology for ultra-low retention and high yield
- Sterile
Specifications
Sterile | |
Rack | |
Maximum Recovery |
DNase, RNase, and Pyrogen Free | |
Universal Fit | |
Polypropylene |