missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tubes with 0.2 mL Dome Cap
Thin and consistent wall thickness for precise thermal transfer
$172.59 - $1994.12
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
|---|---|
| Volume (Metric) | 0.2 mL |
| Quantity | 1000/Pk., 10Pk./Cs. |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Standard 96-well blocks of real-time PCR instruments and thermal transfer applications |
| Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | ||||
|
14-222-271
|
Axygen™
PCR02DA |
Assorted | Thin Wall, Domed Cap PCR Tube |
Case of 10000 Each for $1,994.12
|
|
||||
|
14-222-273
|
Axygen™
PCR02DC |
White | Thin Wall, Domed Cap PCR Tube |
Pack of 1000 Each for $172.59
Case of 10 Pack for $1,725.90
|
|
||||
Description
Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.
- PCR tubes with 0.2mL volume
- Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
- Choose from a wide variety of colors
Specifications
| RNase, DNase, pyrogen-free | |
| 1000/Pk., 10Pk./Cs. | |
| Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
| Non-sterile | |
| Domed Cap |
| 0.2 mL | |
| Polypropylene | |
| Conical | |
| Polypropylene | |
| Tube |