missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ PCR Tubes with Flat Cap, 0.2 mL
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
$181.90 - $1950.24
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Volume (Metric) | 0.2 mL |
Quantity | 1000/Pk., 10Pk./Cs. |
Closure Material | Polypropylene |
For Use With (Equipment) | Standard 96-well blocks of real-time PCR instruments and thermal transfer applications |
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity | ||||
14-222-261
|
Axygen™
PCR02B |
Blue | Thin Wall PCR Tube |
Pack of 1000 Each for $195.03
Case of 10 Pack for $1,950.30
|
|
||||
14-222-260
|
Axygen™
PCR02A |
Assorted | Thin Wall PCR Tube |
Pack of 1000 Each for $206.82
Case of 10 Pack for $2,068.20
|
|
||||
14-222-262
|
Axygen™
PCR02C |
Clear | Thin Wall PCR Tube |
Pack of 1000 Each for $181.90
Case of 10 Pack for $1,819.00
|
|
||||
14-222-282
|
Axygen™
PCR02G |
Green | Thin Wall PCR Tube |
Case of 10000 Each for $1,865.87
|
|
||||
14-222-283
|
Axygen™
PCR02LC |
White | Maxymum Recovery PCR Tube |
Pack of 1000 Each for $235.24
Case of 10 Pack for $2,352.40
|
|
||||
14-222-287
|
Axygen™
PCR02R |
Red | Thin Wall PCR Tube |
Case of 1000 Each for $1,950.24
|
|
||||
14-222-288
|
Axygen™
PCR02V |
Violet | Thin Wall PCR Tube |
Case of 100 Each for $1,950.24
|
|
||||
50-400-539
|
Axygen™
PCR02Y |
Yellow | Thin Wall PCR Tube |
Case of 11 Each for $1,940.73
|
|
||||
Description
Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.
- Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Even insertion cap seals full length for a tight fit that prevents sample evaporation
- Maxymum Recovery™ option provides ultra-low retention and high yield
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a wide variety of colors to support color-coding
Specifications
RNase, DNase, pyrogen-free | |
1000/Pk., 10Pk./Cs. | |
Standard 96-well blocks of real-time PCR instruments and thermal transfer applications | |
Non-sterile | |
Flat |
0.2 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Tube |