missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Axygen™ Universal Linear Pipette Stand
Convenient pipette storage
$244.96 - $267.25
Specifications
Product Type | Pipette Stand |
---|---|
Autoclavable | Not Autoclavable |
Material | POM |
Sterility | Non-sterile |
For Use With (Application) | Liquid Handling |
Catalog Number | Mfr. No. | Color | Positions | Holds | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Positions | Holds | Price | Quantity | |||
07202456
|
Axygen™
APUSD4P |
Red | 4 | Single-channel Pipettes (4) or Multi-channel Pipettes (2) |
Case for $244.96
|
|
|||
07202457
|
Axygen™
APUSD6 |
Clear | 6 | Single-channel Pipettes (6) or Multi-channel Pipettes (3) |
Case for $267.25
|
|
|||
Description
Axygen™ universal linear stand for four pipettors, (four single-channel, maximum of two 8-channel or 12-channel pipettors)
Specifications
Pipette Stand | |
POM | |
Liquid Handling | |
11 cm |
Not Autoclavable | |
Non-sterile | |
Pipettes | |
23.8 cm |