missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Azlon™ Polypropylene, Heavy Duty Carboy with Stopcock and Graduation, EMD
Autoclavable; Closure Material: Polypropylene; Color: White
Supplier: Dynalon™ 5056342EMD
Description
Squat form heavy-duty carboy with stopcock is molded of natural polypropylene and supplied with a screw cap and molded-in carry handle.
- Range of high-performance autoclavable carboys in a choice of three sizes
- Autoclavable polypropylene, heavy-duty construction
- FDA-compliant resin
- Stylish rounded octagonal shape for increased rigidity when full
- Offset neck for easier filling and pouring
- Integral, comfortable blow molded handles for ease of carrying are end-sealed to prevent contamination
- Heavy-duty closures are compatible with other leading brands
- Carboys feature a durable and leak-proof heavy-duty spigot with boss fitting for extra strength
- Spigot features removable tube fitting for added convenience
- Molded graduations allow easy viewing of contentsÂ
Specifications
Autoclavable | |
10 L | |
Polypropylene | |
White | |
9.37 in. | |
Yes | |
359 mm | |
Polypropylene | |
Wide | |
Carboy with Spigot | |
2.64 gal. |
2.6 gal. | |
FDA Compliant | |
90mm | |
Carboy Heavy Duty w Stopcock, Polypropylene 10L | |
190 mm | |
14.13 in. | |
Closure, Handles, Spigot | |
135°C | |
Offset | |
Octagonal | |
10 L |