missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ B30 Series ToughStripe™ Printable Floor Marking Tape
Continuous tape for high adhesion to textured metals and low surface energy plastics
Supplier: Brady™ B30C2250483WTKT
Description
- Permanent ultra aggressive rubber-based pressure sensitive adhesive
- For indoor use only
- Polyester tapes with glossy finish
- Withstands forklift and pallet jack traffic without tearing or lifting
- Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape
Specifications
UL Recognized; CSA Accepted | |
White | |
Cartridge | |
Thermal Transfer | |
Textured metals and low surface energy plastics, BBP35, BBP37 | |
0.004 in. | |
2.25 in. |
Rubber, Permanent, Pressure-sensitive | |
Gloss | |
Polyester, Polyester Overlaminate | |
Floor Marking; Indoor Use Only | |
0°F to +129°F | |
100 ft. |