missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ B33 Series High Adhesion Preprinted Warning Labels
Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
$163.73 - $299.11
Specifications
Adhesive Type | Permanent (Rubber-based) |
---|---|
Color | Black, Orange on White |
Finish | Gloss |
Format | Die-cut |
Material | Polyester (B-483) |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Price | Quantity | ||||
17-001-004
|
Brady™
B33184483ANSIWA |
3 in. | 3 in. |
Each for $299.11
|
|
||||
17-001-042
|
Brady™
B33161483ANSIWA |
4 in. | 4 in. |
Each for $228.20
|
|
||||
17-001-001
|
Brady™
B3325483ANSIWA |
6 in. | 4 in. |
Each for $163.73
|
|
||||
Description
ToughBond™ Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces. A ribbon is required to print this material.
- Glossy white polyester with permanent rubber-based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Wide service temperature range
Specifications
Permanent (Rubber-based) | |
Gloss | |
Polyester (B-483) | |
Thermal Transfer | |
WARNING | |
1 Label | |
0.004 in. |
Black, Orange on White | |
Die-cut | |
Single-side Printable | |
Non-sterile | |
Brady™ Label Printers | |
-40°F to 248°F |