missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Bactec™ Media: Myco/F Lytic
For use with BACTEC 9240, 9120, and 9050 Systems
$1278.75 - $1278.75
Specifications
Form | Liquid |
---|---|
Media Type | Myco/F Lytic |
Product Type | Microbiology Media |
For Use With (Equipment) | Bactec™ 9240, 9120 and 9050 System |
Packaging Type | Vial |
Catalog Number | Mfr. No. | Quantity | Price | Qty | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Qty | |||||
23-032514
|
BD
442288 |
50/Pk. |
Pack of 50 Each for $1,278.75
|
|
|||||
Description
- Used in a qualitative procedure for the culture and recovery of anaerobic microorganisms from blood
- Fluorescent series bar-coded blood culture media
- Each vial contains a chemical sensor which can detect increases in CO2 produced by the growth of microorganisms
- Vials ready to use as received—require no reconstitution or dilution
- Detection is limited to microorganisms that will grow in a particular type of medium
Specifications
Liquid | |
Microbiology Media | |
Vial |
Myco/F Lytic | |
Bactec™ 9240, 9120 and 9050 System |