missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Avantor™ BAKERBOND™ spe Octadecyl (C18) Disposable Extraction Columns
Define and control critical surface chemistry parameters to ensure performance consistency. Avantor BAKERBOND spe Octadecyl (C18) Disposable Extraction Columns, are designed with standard geometries to adapt to most popular automated liquid handling systems for extracting non-ionic, non-polar to moderately polar analytes.
$18372.89 - $21900.78
Specifications
Carbon Load | 17.2% |
---|---|
For Use With (Application) | Non-Ionic, Non-Polar to Moderately Polar Analytes |
For Use With (Equipment) | BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208 |
Sorbent | C18, Octadecyl |
Type | Solid Phase Extraction Column |
Catalog Number | Mfr. No. | Column Capacity (Metric) | Bed Weight | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Column Capacity (Metric) | Bed Weight | Price | Quantity | ||||
02002595
|
Avantor™
702006 |
6 mL | 500 mg |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02002572
|
Avantor™
702007 |
6 mL | 1000 mg |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02002594
|
Avantor™
702003 |
3 mL | 500 mg |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
02002574
|
Avantor™
702002 |
3 mL | 200 mg |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Constructed of ultraclean polypropylene
- Provide recoveries when extracting analytes of weak hydrophobicity
- Consistent bonding chemistry
- Wide range of formats
Specifications
17.2% | |
BAKER SPE-12 G Column Processor Complete (6998-00) or BAKER SPE-24 G Column Processor Complete (7208 | |
Solid Phase Extraction Column |
Non-Ionic, Non-Polar to Moderately Polar Analytes | |
C18, Octadecyl | |
Yes |