missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Balance Table
Fisherbrand™ Balance Table provides a stable and vibration resistant workspace for sensitive procedures.
$21642.69 - $26933.14
Specifications
Depth (English) | 24 in. |
---|---|
Depth (Metric) | 61 cm |
Height (English) | 30 in. |
Height (Metric) | 76.2 cm |
Load Bearing Capacity (English) | 600 lb. |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
06000504
|
N/A | 36 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
06000505
|
N/A | 48 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Top, sides and middle supports are all constructed from epoxy black resin material
- Work top is 2 in. thick
Specifications
24 in. | |
30 in. | |
600 lb. | |
Balance Table | |
Epoxy Resin |
61 cm | |
76.2 cm | |
272.2 kg | |
Black |