missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Coast Battery CR123 Industrial Performance
Designed to maximize the performance of all types of handheld/headlamp devices, COAST Industrial Performance (IP) CR123 batteries deliver top-rated power—whether you're on the worksite, at home, or on the go.
$26.07 - $151.69
Specifications
Product Type | Alkaline Battery |
---|---|
Battery Type | CR123A |
Material | Alkaline |
Cell Type | Button |
Voltage | 3 V |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
17-018-065
|
Coast
30598 |
4/Pk. |
Pack of 4 Each for $26.07
|
|
|||||
17-018-105
|
Coast
30599 |
12/Pk. |
Pack of 4 Each for $77.41
|
|
|||||
17-018-108
|
Coast
30600 |
24/Pk. |
Pack of 24 Each for $151.69
|
|
|||||
Description
- Remove the stress from critical situations and simplify routine, practical situations by choosing batteries that take performance to the next level
Specifications
Alkaline Battery | |
Alkaline | |
3 V |
CR123A | |
Button |