missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Berkshire Corporation BCR™ Heavy Weight Socks
BCR™ Cleanroom socks provide the next level of cleanroom foot health and operator comfort during regular and extended wear. They are engineered with 99% Polyester and 1% Polyester-covered Spandex.
Supplier: Berkshire Corporation BCRSOCKH3014B
Description
BCR™ Heavy Weight socks are made from 99% Polyester and 1% Polyester-covered Spandex. These thick and lofty yarns provide a sock engineered for comfort even when worn with rigid safety shoes or for extended periods. A flat toe seam prevents annoying chafing during long wear and the stretchy elastic cuff ensures the sock stays in place without constricting the calf. BCR™ Heavy Weight Socks are a tubular one-size-fits-all style and designed with a mid-calf length.
- Reduced odor caused by foot perspiration
- Flat toe seams and stretchy elastic cuffs for operator comfort
- Designed for all day comfort
- One-size-fits-all design simplifies stock keeping
- Meets the requirements of EU GMP Annex 1 section 7.14
- One size fits all
- Autoclavable (121°C, 30 minutes)
- Color: White with Berkshire logo on side of foot
Specifications
White | |
99% Polyester, 1% Polyester-covered Spandex | |
Single-use | |
30 Pair/Pk., 14 Pk./Cs. | |
Bulk |
Unisex | |
One Size | |
Non-sterile | |
Cleanroom Socks |