missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD BBL™ CultureSwab™ Transport Systems: Liquid Stuart, Soft Aluminum Wire
For collection and transport of aerobes
Supplier: BD 220133
Includes: Round-bottom tube; nontoxic rayon-tipped swab with 5.25 in. (13.3cm) shaft; security cap for a water-tight seal; extra-large, preattached label printed with lot number, expiration date and product description (also printed on peel pack); and tamper-evident seal
Description
Double-action security cap - creates a watertight seal preventing dried-out or leaky samplesSpecifications
Collection and Transport System | |
Liquid Stuart | |
Soft rayon tip is non-toxic to microorganisms and patients | |
Round bottom tube, nontoxic rayon tipped swab with 5.25 in. shaft, security cap for a water tight seal, extra large, preattached label printed with lot number, expiration date and product description and tamper evident seal | |
13.3 cm | |
Soft Aluminum Wire | |
Rayon |
Liquid | |
Single Applicator | |
Collection, transport and preservation of clinical specimens for Bacteriological examination | |
5.25 in. | |
50/Pk. | |
5°C to 25°C |