Learn More
Gibco™ Bacto™ Peptone
Bacto Peptone is an animal-origin (AO) enzymatic digest of bovine and porcine animal proteins.
$457.26 - $8315.76
Specifications
| Certifications/Compliance | LUO, MUO |
|---|---|
| Cell Type | Bacteria |
| Product Type | Bacterial Media |
| For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
| Product Line | Bacto |
| Catalog Number | Mfr. No. | Quantity | Format | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Format | Price | Quantity | ||||
|
DF0118-17-0
|
Gibco™
211677 |
500 g | Bottle |
Each for $457.26
|
|
||||
|
DF0118-08-1
|
Gibco™
211830 |
10 kg | Pail |
Each for $8,315.76
|
|
||||
Description
Bacto Peptone is an animal-origin enzymatic digest of bovine and porcine animal proteins. The nutritive value of Bacto Peptone is largely dependent on a combination of a negligible quantity of proteases, high concentration of complex constituents, and a unique amino acid content that makes this peptone a strong nitrogen source. Customers have successfully used this supplement with a variety of cell types including Saccharomyces cerevisiae, Escherichia coli, Pasteurella multocida, Vibrio cholerae, and porcine kidney cells to produce biotherapeutics and vaccines for animal health applications.
Features:
- A strong nitrogen source
- Unique amino acid content
- High concentration of complex constituents
Applications of Bacto Peptone include:
- Vaccines for animal health applications
- Production of biotherapeutics
- Mammalian cell culture
- Microbial fermentation
Specifications
| LUO, MUO | |
| Bacterial Media | |
| Bacto |
| Bacteria | |
| Formulation of culture media for the cultivation of heterotrophic microorganisms | |
| Animal origin |