missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD BBL™ Taxo™ P Discs (Cartridge)
For presumptive identification of pneumococci, and are intended for use with pure cultures
$156.95 - $156.95
Specifications
Antimicrobial Agents | Ethylhydrocupreine hydrochloride (optochin) |
---|---|
Concentration | 5μg |
Content And Storage | -20°C to +8°C |
For Use With (Application) | Differentiating Pneumococci |
Catalog Number | Mfr. No. | Packaging Type | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Type | Quantity | Price | Quantity | ||||
B31554
|
BD
231554 |
10 Cartridges | 10 x 50 Discs |
Case of 10 Each for $156.95
|
|
||||
Description
- 6mm discs made from high quality absorbent paper
- Impregnated with approximately 5.0μg of ethylhydrocupreine hydrochloride per disc
Order Info
Cartridges of 50 discs.
Specifications
Ethylhydrocupreine hydrochloride (optochin) | |
5μg | |
-20°C to +8°C | |
Differentiating Pneumococci |
For in vitro Diagnostic Use.