missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Bulk Sterile Packaged Syringes
$18.36 - $243.35
Specifications
| Certifications/Compliance | OSHA |
|---|---|
| Product Type | Syringe Convenience Tray |
| Disposable | Single-use |
| Connection Type | Luer Lock |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
14-820-19
|
BD
305617 |
20 mL |
Case of 120 Each for $243.35
|
|
|||||
|
14-829-22A
|
BD
309605 |
10 mL |
Pack of 20 Each for $18.36
Case of 12 Pack for $220.32
|
|
|||||
Specifications
| OSHA | |
| Single-use | |
| Sterile |
| Syringe Convenience Tray | |
| Luer Lock |