missing translation for 'onlineSavingsMsg'
Learn More

BD Difco™ Yeast Nitrogen Base without Amino Acids

Used for classifying yeasts based on amino acid and carbohydrate requirements. BD™ Difco™ Yeast Nitrogen Base without Amino Acids is a dehydrated culture medium used in many molecular genetics applications. Prepared according to the formulas of Wickerham.

$185.05 - $2,921.79

Specifications

Certifications/Compliance ISO, 9000
Color White to off-white
Content And Storage 2°C to 8°C
Form Dehydrated Powder
Media Type Yeast Nitrogen Base without Amino Acids
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Packaging Type Price Quantity  
Catalog Number Mfr. No. Quantity Packaging Type Price Quantity  
DF0919-07-3
View Documents
BD
291920
2 kg Pail N/A
Only null left
 
DF0919-08
View Documents
BD
291930
10 kg Pail N/A
Only null left
 
DF0919-15-3
View Documents
BD
291940
100 g Bottle N/A
Only null left
 
Description

Description

Yeast Nitrogen Base without Amino Acids contains all essential vitamins and inorganic salts necessary for the cultivation of yeasts except histidine, methionine, tryptophan and a source of carbohydrate.

  • Prepared according to Guenter’s modification of Wickerham’s Yeast Nitrogen Base formulation
  • Good cultural response with Kloeckera apiculata 9774 and Saccharomyces cerevisiae 9080
  • pH (0.67% solution, 25°C): 5.4 ± 0.2

Yeasts are unicellular, eukaryotic, budding cells that are generally round-to-oval or elongate in shape. They multiply principally by the production of blastoconidia (buds). Yeast colonies are moist and creamy or glabrous to membranous in texture. Yeasts are considered opportunistic pathogens.

Order Info

Prices are for units of one each unless otherwise specified.

Specifications

Specifications

ISO, 9000
2°C to 8°C
Yeast Nitrogen Base without Amino Acids
Nitrogen Source:  Ammonium sulfate 5g/L
Vitamins: Biotin 2μg/L, Calcium pantothenate 400μg/L, Folic acid 2μg/L, Inositol 2000μg/L, Niacin 400μg/L, p-Aminobenzoic Acid 200μg/L, Pyridoxine hydrochloride 400μg/L, Riboflavin 200μg/L, Thiamine hydrochloride 400μg/L
Compounds Supplying Trace Elements: Boric acid 500.0μg/L, Copper sulfate 40.0μg/L, Potassium iodide 100.0μg/L, Ferric chloride 200.0μg/L, Manganese sulfate 400.0μg/L, Sodium molybdate 200.0μg/L, Zinc sulfate 400.0μg/L
Salts: Monopotassium phosphate 1.0g/L, Magnesium sulfate 0.5g/L, Sodium chloride 0.1g/L, Calcium chloride 0.1g/L
White to off-white
Dehydrated Powder
Microbiology Media
For classifying Yeasts based on Nitrogen assimilation
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'