missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD SafetyGlide™ Hypodermic Needle
Designed with Activation Assist™ technology which allows for fast and easy, single-handed needle-tip shielding
Supplier: BD 305915
Description
This technology provides versatility and minimal change in technique.
- Sterile IM hypodermic needle
- Regular wall type and regular bevel, green hub
Specifications
Hypodermic Needle | |
Sterile | |
Standard Luer | |
Minimize Needlestick injuries | |
21 G | |
Safetyglide™ Activation-Assist™ shielding | |
2.5 cm | |
Regular |
Stainless Steel | |
Green | |
Single-use | |
Safetyglide™ syringes | |
Polypropylene | |
1 in. | |
Bevel Point |