missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Syringe with Slip (Luer) Tips (Without Needle)
Siliconized and assembled with scale and tip shield
$405.07 - $687.16
Specifications
Product Type | Syringe |
---|---|
Needle Point Number | No Needle Included |
Connection Type | Leur Slip |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | |||||
14-823-16C
|
BD
301028 |
5 mL | 1/5 mL |
Case of 1400 Each for $405.07
|
|
|||||
14-823-16H
|
BD
301025 |
1 mL | 1/100 mL |
Case of 3000 Each for $687.16
|
|
|||||
Description
- Single-use with plastic barrels, plungers and tips
- Nonsterile syringes may be irradiated, autoclaved, or gas sterilized out of polybag
Specifications
Syringe | |
No Needle Included | |
Leur Slip | |
Non-sterile |