missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BD Eclipse™ Needle for Luer Lock Syringes
Designed with pivoting needle technology for single-handed activation.
Supplier: BD 305764
Description
Hard surfaces are not necessary with this needle-based, safety-engineered injection device.
- Bevel-oriented needle allows for low-angle injections
- No hard surface required for activation
- Needle length: 25.4mm (1 in.)
- Single-handed activation
- Needle gauge: 21 G
- Shelf-life: 1825 days
- Sterile
Specifications
Hypodermic Needle | |
Sterile | |
Luer-Lok | |
Low-angle injections, minimize injection pain and patient discomfort, ideal for filling and other large bore applications | |
21 G | |
Pivoting Shielding Mechanism | |
2.5 cm | |
Regular |
Stainless Steel | |
Green | |
Yes | |
BD Luer-Lok Syringe | |
Polypropylene | |
1 in. | |
Bevel Point |